V belt Conti Roflex Garden
V-belt for small machinery CONTI V GARDEN
BL-V-(CONTI V GARDEN)-(5L 380)
Art.-no. 1807009415
EAN 4046777645279
Register and access more than 75 000 products
Datasheets(X)
Upper belt width (bo) | 16.5 mm |
Reference length | 927 mm |
Internal length | 905 mm |
External length | 970 mm |
Belt height (h) | 8.5 mm |
DIN | 2215 |
Product weight (per item) | 0.153 kg |
Weight per meter | 0.159 kg |
Material | Synthetic rubber |
Min./max. temperature resistance | -30 to 80 °C |
Min. temperature resistance | -30 °C |
Max. temperature resistance | 80 °C |