V1 Callisto automatic welding helmet
Automatic welding helmet CALLISTO V1
WELDHELM-V1-AUTODARKEN-BLCK-(5-8/9-13)
Art.-no. 0984700000
EAN 4065746459440
Register and access more than 75 000 products
- The V1 makes it easy to switch between welding and grinding mode at the touch of a button
- The compatible powered filtering device protects the airways and enables clean, safe working
Datasheets(X)
Translucency when not activated | Protection level 4 |
Translucency when activated | Protection levels 5-8 and 9-13 |
Cassette width x cassette height x cassette thickness | 9 x 133 x 114 mm |
Width of field of vision x height of field of vision | 62 x 97 mm |
Energy supply | Solar cells and battery replacement |
Min./max. temperature conditions | -5 to 55 °C |
Standards | EN 166, EN 175, EN 379 |
Min./max. dark-to-light switching time | 0.1-1 s |
Colour | Black |
Min. dark-to-light switching time | 0.1 s |
Product weight (per item) | 940.000 g |
Light-to-dark switching time | 0.00004 s |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!