VARIFIX® Vario hinge connector
VARIFIX joint connector Vario steel zinc plated
JNTCON-VARIO-41-M12
Art.-no. 0862005181
EAN 4052712613630
Register and access more than 75 000 products
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
Universal fastening, e.g. of pipelines, air ducts or electrical conduits, to sloping ceilings using threaded rods. For struts and braces, e.g. for longer bracket arms. Securing of high-pressure drain pipes.
![]() | |
Suitable for mounting rail | 41 x 82 mm, 41 x 44 mm, 41 x 124 mm, 41 x 62 mm, 41 x 41 mm, 41 x 22 mm, 41 x 128 mm, 41 x 86 mm |
Permissible load | 5 kN |
Thickness (t) | 4 mm |
Width (B) | 40 mm |
Length (L1) | 55 mm |
Length 2 (L2) | 65 mm |
Height (H) | 74 mm |
Diameter of hole (RL) | 13 mm |
Weight | 480 g |
Surface | Zinc plated |
Material | Steel |
Additional articles | Threaded rods, art. prefix no. 0959; Varifix® C-assembly rails, art. no. 0862001..., t-head fastener, art. no. 0862100...; Varifix® channel nut, art. no. 0862064...; Varifix® combi channel nut, art. no. 0862064...; Varifix® wing nut, art. no. 0862104 |
Sustainability | Resources, Pollutants / Emissions |
