VARIFIX® Vario hinge connector
VARIFIX joint connector Vario steel hot dip galv.
JNTCON-VARIO-41-(TZP)-M12
Art.-no. 0862005180
EAN 4052712613623
Register and access more than 75 000 products
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
Universal fastening, e.g. of pipelines, air ducts or electrical conduits, to suitable ceilings using threaded rods. For struts and braces, e.g. for longer bracket arms. Securing of high-pressure drain pipes.
![]() | |
Suitable for mounting rail | 41 x 82 mm, 41 x 44 mm, 41 x 124 mm, 41 x 62 mm, 41 x 41 mm, 41 x 22 mm |
Permissible load | 5 kN |
Thickness (t) | 4 mm |
Width (B) | 40 mm |
Length (L1) | 55 mm |
Length 2 (L2) | 65 mm |
Height (H) | 74 mm |
Diameter of hole (RL) | 13 mm |
Weight | 490 g |
Surface | Hot dip galvanized |
Material | Steel |
Additional articles | Threaded rods, art. prefix no. 0959; Varifix® C-assembly rails, art. no. 0862001..., t-head fastener, art. no. 0862100...; Varifix® channel nut, art. no. 0862064...; Varifix® combi channel nut, art. no. 0862064...; Varifix® wing nut, art. no. 0862104 |
Sustainability | Resources, Pollutants / Emissions |
