Welcome to Würth Finland For trade customers only

VARIFIX® angle connector, 90° With 4 slotted holes

VARIFIX angle connector, 90 degree, 4 slots
ANGLCON-PRFL41-90DGR-4LNGHO
VARIFIX

Art.-no. 0862005316
EAN 4052712613982

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area
  • Corner connections

  • Frame structures, bracket structures and free structures

  • Can also be directly mounted in the hole pattern on the C-mounting rails

Suitable for mounting rail

41 x 62 mm, 41 x 44 mm, 41 x 41 mm, 41 x 22 mm

Length (L)

55 mm

Thickness (t)

6 mm

Limb length (LS)

47 mm

Elongated hole length (LL)

40 mm

Elongated hole width (LB)

15 mm

Weight

384 g

Surface

Zinc plated

Material

Structural steel, 1.0037

Sustainability

Resources, Pollutants / Emissions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information