Welcome to Würth Finland For trade customers only

VARIFIX® c-assembly rail 26/18

VARIFIX C-assembly rail 26/18 A4 stainless steel
MNTRL-C-26/18-2M-A4
VARIFIX

Art.-no. 0865001001
EAN 4056807239361

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Various mounting options with extensive system components

Visually clean solution with no sharp edges


thanks to the use of cover caps



Easier alignment of the rails


using lateral graduation lines



Sound-absorbing components for every rail size



Heavy load


thanks to favourable profile cross-sections



Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Width (B)

26 mm

Height (H)

18 mm

Material thickness (t)

1.25 mm

Width of mouth (BÖ)

14.3 mm

Elongated hole length (LL1)

25 mm

Elongated hole width (LB1)

8 mm

Elongated hole length 2 (LL2)

14 mm

Elongated hole width 2 (LB2)

11 mm

Elongated hole length 3 (LL3)

15 mm

Elongated hole width 3 (LB3)

6.5 mm

Elongated hole length 4 (LL4)

10 mm

Elongated hole width 4 (LB4)

6.5 mm

Elongated hole length 5 (LL5)

25 mm

Elongated hole width 5 (LB5)

11 mm

Hole distance (LA1)

22 mm

Hole distance 2 (LA2)

16 mm

Hole distance 3 (LA3)

24 mm

Rail length (L)

2 m

Included in delivery

5 pcs. with length 2 m

Surface

Plain

Weight per meter

638 g

Fire protection certified

No

Material

Stainless steel A4

Sustainability

Resources
Pollutants / Emissions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information