Welcome to Würth Finland For trade customers only

VARIFIX® c-assembly rail 41/41 Hot-dip galvanised

VARIFIX C-mounting rail 41/41 steel hot dip galv.
MNTRL-C-(HDG)-41/41-TH2,5-L3M
VARIFIX

Art.-no. 0862001442
EAN 4056807338460

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Various mounting options with extensive system components

Visually clean solution with no sharp edges


thanks to the use of cover caps



Easier alignment of the rails


using lateral graduation lines



Sound-absorbing components for every rail size



Heavy load


thanks to favourable profile cross-sections



Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

MPA Braunschweig Fire Protection Test Report no. 3612/5526 for mounting rails 41/41, 41/62, 41/82 and 41/124

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Width (B)

41 mm

Height (H)

41 mm

Material thickness (t)

2.5 mm

Width of mouth (BÖ)

22 mm

Elongated hole length (LL1)

20 mm

Elongated hole width (LB1)

12.5 mm

Rebate height (HF)

7.5 mm

Hole distance (LA1)

35 mm

Rail length (L)

3 m

Included in delivery

5 pcs. with length 3 m

Surface

Hot dip galvanized

Weight per meter

2780 g

Fire protection certified

Yes

Material

Steel, 1.0244

Sustainability

Resources
Pollutants / Emissions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information