VARIFIX® combination sliding nut
VARIFIX combi sliding nut 36/41 HDG
NUT-M16-PRFL36/41-33X29X6MM-HDG
Art.-no. 5254064103
EAN 4099618250828
Register and access more than 75 000 products
Datasheets(X)
![]() | |
Suitable for mounting rail | 36 x 36 mm, 41 x 22 mm, 41 x 41 mm, 41 x 44 mm, 41 x 62 mm, 41 x 82 mm, 41 x 124 mm |
Width (B) | 29 mm |
Length (L) | 33 mm |
Thread type x nominal diameter (G) | M16 |
Thickness (t) | 6 mm |
Surface | Hot dip galvanized |
Material | Steel |
Product weight (per item) | 36.735 g |
