VARIFIX® hinge connector
VARIFIX joint connector steel zinc plated
JNTCON-41
VARIFIX
Register and access more than 75 000 products
- Variable angle
- For longer bracket arms with strut
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
Suitable for mounting rail | 41 x 41 mm |
Thickness (t) | 4 mm |
Width (B) | 38 mm |
Length (L1) | 128 mm |
Length 2 (L2) | 146 mm |
Profile width (BP) | 42 mm |
Profile thickness (tP) | 4 mm |
Profile height (HP) | 41 mm |
Profile length (LP) | 135 mm |
Diameter of hole (RL) | 13 mm |
Hole distance (LA1) | 35 mm |
Hole distance 2 (LA2) | 96 mm |
Weight | 774 g |
Surface | Zinc plated |
Material | Steel |
Additional articles | VARIFIX® C-assembly rails, art. no. 0862001...; t-head fastener art. no. 0862100...; Varifix® channel nut art. no. 0862064...; Varifix® combi channel nut art. no. 0862064...; Varifix® wing nut art. no. 0862104... |
Sustainability | Resources |