VARIFIX® hinge connector
VARIFIX joint connector steel hot dip galvanized
JNTCON-(HDG)-41
Art.-no. 0862005171
EAN 4050641981820
Register and access more than 75 000 products
- Variable angle
- For longer bracket arms with strut
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
For fastening pipelines, air ducts or electrical conduits to sloping ceilings
![]() | |
Suitable for mounting rail | 41 x 41 mm, 41 x 22 mm, 41 x 44 mm, 41 x 62 mm |
Thickness (t) | 4 mm |
Width (B) | 38 mm |
Length (L1) | 128 mm |
Length 2 (L2) | 146 mm |
Profile width (BP) | 42 mm |
Profile thickness (tP) | 4 mm |
Profile height (HP) | 41 mm |
Profile length (LP) | 135 mm |
Diameter of hole (RL) | 13 mm |
Hole distance (LA1) | 35 mm |
Hole distance 2 (LA2) | 96 mm |
Weight | 833 g |
Surface | Hot dip galvanized |
Material | Steel |
Additional articles | VARIFIX® C-assembly rails, art. no. 0862001...; t-head fastener art. no. 0862100...; Varifix® channel nut art. no. 0862064...; Varifix® combi channel nut art. no. 0862064...; Varifix® wing nut art. no. 0862104... |
Sustainability | Resources, Pollutants / Emissions |
