VARIFIX® retaining clip
VARIFIX stainless steel retaining clip, A4
RTNGCLMP-PRFL41-A4-D10,5MM
VARIFIX
Register and access more than 75 000 products
- Prevents the sides of the C-rail from bending upwards when loaded
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
To stabilise the C-mounting rails in conjunction with hammer-head bolts or hammer-head fasteners
Diameter of hole (RL) | 10.5 mm |
Suitable for mounting rail | 41 x 41 mm, 41 x 62 mm |
Width (B) | 30 mm |
Length (L) | 47.5 mm |
Thickness (t) | 3 mm |
Height (H) | 10 mm |
Material | Stainless steel A4 |
Surface | Plain |
Weight | 41 g |
Sustainability | Resources, Pollutants / Emissions |