VARIFIX® retaining clip, heavy-duty Hot-dip zinc-plated
VARIFIX retaining clip heavy steel hot dip galv.
RTNGCLMP-PRFL41-HEAVY-(HDG)-D17MM
Art.-no. 5254005156
EAN 4099618792649
Register and access more than 75 000 products
- Prevents the sides of the C-rail from bending upwards when loaded
Datasheets(X)
To stabilise the C-mounting rails in conjunction with hammer-head bolts or hammer-head fasteners
![]() | |
Diameter of hole (RL) | 17 mm |
Suitable for mounting rail | 41 x 21 mm, 41 x 41 mm, 41 x 62 mm, 41 x 86 mm, 41 x 124 mm, 41 x 82 mm |
Width (B) | 29 mm |
Length (L) | 53 mm |
Thickness (t) | 6 mm |
Height (H) | 16 mm |
Material | Steel |
Surface | Hot dip galvanized |
