VARIFIX® retaining clip, heavy-duty zinc-plated
VARIFIX retaining clip steel zinc plated heavy
RTNGCLMP-PRFL41-D11MM-HEAVY
Art.-no. 0862005154
EAN 4046778103969
Register and access more than 75 000 products
- Prevents the sides of the C-rail from bending upwards when loaded
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
To stabilise the C-assembly rails in conjunction with hammer head bolts or hammer head fasteners.
![]() | |
Diameter of hole (RL) | 11 mm |
Suitable for mounting rail | 41 x 22 mm, 41 x 41 mm, 41 x 44 mm, 41 x 62 mm, 41 x 82 mm, 41 x 124 mm, 41 x 128 mm, 41 x 86 mm |
Width (B) | 29 mm |
Length (L) | 53 mm |
Thickness (t) | 6 mm |
Height (H) | 16 mm |
Material | Steel |
Surface | Zinc plated |
Weight | 86 g |
Sustainability | Resources, Pollutants / Emissions |
