Welcome to Würth Finland For trade customers only

VARIFIX strut channel 41/22 maritime

MNTRL-C-41/22-TH1,8-((LNGHO52,5X13)-2M

Art.-no. 0862001270

EAN 4099618479465

-
VARIFIX strut channel 41/22 maritime

Art.-no. 0862001270

-
Quantity
PU
x 1 m

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

C-profile with various mounting options and extensive system components
  • Coordinated hole arrangement for the truss grid in shipbuilding

  • End caps sold separately for neat appearance without sharp corners

  • Rails can be easily aligned using to scale marks on side

  • Suitable sound insulation elements for every rail size

  • Withstands high loads due to optimal profile cross-sections and continuous weld seam
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For mounting on bulb flat profiles/Holland profiles.

Width (B)

41 mm

Height (H)

22 mm

Material thickness (t)

1.8 mm

Width of mouth (BÖ)

22 mm

Elongated hole length (LL1)

52.5 mm

Elongated hole width (LB1)

13 mm

Rebate height (HF)

7.5 mm

Hole distance (LA1)

67.5 mm

Rail length (L)

2 m

Included in delivery

5 pcs. with length 3 m

Surface

Sendzimir galvanized

Weight per meter

985 g

Fire protection certified

No

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information