VARIFIX®profile foot for system 41 Power Lock
VARIFIX profile foot for power lock
PRFLFT-PRFL41-POWERKNOB
Register and access more than 75 000 products
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
- Corner connections
- Bracket structures and free structures
Suitable for mounting rail | 41 x 44 mm |
Holder plate length (L) | 135 mm |
Holder plate width (B) | 65 mm |
Holder plate thickness (t) | 6 mm |
Profile length (Lp) | 120 mm |
Profile internal width (Bp) | 41.5 mm |
Profile height (Hp) | 41 mm |
Profile thickness (tp) | 4 mm |
Elongated hole length (LL1) | 25 mm |
Elongated hole length 2 (LL2) | 36 mm |
Elongated hole width (LB1) | 13.5 mm |
Elongated hole width 2 (LB2) | 20 mm |
Hole distance (LA1) | 100 mm |
Hole distance 2 (LA2) | 37 mm |
Hole distance 3 (LA3) | 54 mm |
Surface | Zinc plated |
Weight | 780 g |
Material | Structural steel, 1.0037 |
Sustainability | Resources |