Welcome to Würth Finland For trade customers only

VDE adjustable wrench

VDE single open-end wrench adjustable
VOLTAGE SPANNER 250MM

Art.-no. 5756009250

EAN 4056807031347

-
VDE adjustable wrench

Art.-no. 5756009250

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Insulated adjustable wrench for working around live parts
Notice

Suitable for work on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Surface

VDE insulated

Width across flats (A)

30 mm

External dimension of wrench head (B)

68.7 mm

Length (L1)

250 mm

Material

Chrome-vanadium steel

Standards

EN 60900, IEC 60900:2004

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information