VDE push-on grommet set 3 pieces made from insulating solid plastic
Insulating cap conical 3 pcs.
INSUCAP-CONIK-SET-3PCS
Art.-no.
0771200001
EAN 4065746460705
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
For protection against contact with live conductors especially in the field of electromobility
- Reduces the risk of short circuit from bare cable ends
- Marked with numbers 1 to 3
Product information
Datasheets(X)
Colour | Red |
Outer diameter | 14 mm |
Max. diameter | 10 mm |
Min. diameter | 5 mm |
Form | Konisch |
Length | 80 mm |
Material | Polyvinyl chloride - PVC soft |