Welcome to Würth Finland For trade customers only

VDE screwdriver, PH recessed head 3C handle, slim

VDE screwdriver, cross-recess PH, 3C handle Slim
SCRDRIV-VDE-E-SLIM-3C-PH2X100

Art.-no. 06136152
EAN 4046777454635

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

3-component handle, narrow design

All screwdrivers individually tested according to IEC 60900


  • Electrician's screwdriver with 3-component handle, handle adapts to the hand

  • Insulation up to 50% thinner allows poorly accessible screws to be reached, without restricting safety

  • Extra long 30% thinner handle

  • Anti-roll

  • Cross hole for hanging tools or for inserting a lever

  • Screw symbols and sizes on the handle cap
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area

The thinner and longer handle is tailored to the activities of electricians and is perfectly suitable for precision operations with medium tightening forces in electrical installation.

Tip size

PH1
PH2

Blade length (A)

100 mm

Handle length (B)

115 mm

Handle width (C)

27 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information