VDE screwdriver TX set 6 pieces
VDE screwdriver TX set
SCRDRIV-VDE-SORT-TX-6PCS
ZEBRA
Art.-no.
061396235
EAN 4052712540394
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
- Blade: Burnished, insulated
- Tip: TX socket, Black Point
- Screw symbol and handle size on end of handle for quick identification
- Standard: IEC 60900:2012
Product information
Datasheets(X)
Number of pieces in assortment/set | 6 PCS |
VDE screwdriver TX set 6 pieces including:
1
x
Description:
8
For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Quantity:
1
x
1
x
Description:
9
For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Quantity:
1
x
1
x
Description:
10
For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Quantity:
1
x
1
x
Description:
15
For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Quantity:
1
x
1
x
Description:
20
For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Quantity:
1
x
1
x
Description:
25
For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).