VDE screwdriver set slotted/PH
VDE screwdriver assortment 3C handle Slim
SCRDRIV-VDE-E-SLIM-3C-SET-5PCS
Register and access more than 75 000 products
All screwdrivers individually tested according to IEC 60900
- Electrician's screwdriver with 3-component handle, handle adapts to the hand
- Insulation up to 50% thinner allows poorly accessible screws to be reached, without restricting safety
- Extra long 30% thinner handle
- Anti-roll
- Cross hole for hanging tools or for inserting a lever
- Screw symbols and sizes on the handle cap
Datasheets(X)
The thinner and longer handle is tailored to the activities of electricians and is perfectly suitable for precision operations with medium tightening forces in electrical installation.
Number of pieces in assortment/set | 5 PCS |
SCRDRIV-VDE-SL-EXTRASLIM-3C-0,6X3,5X100
SCRDRIV-VDE-SL-EXTRASLIM-3C-1,0X4,5X125
SCRDRIV-VDE-SL-EXTRASLIM-3C-1,0X5,5X125
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units