VDE slotted screwdriver, 3C handle, slim
VDE screwdriver slotted 3C handle Extra Slim
SCRDRIV-VDE-SL-EXTRASLIM-3C-1,0X4,5X125
Register and access more than 75 000 products
All screwdrivers individually tested to IEC 60900
- Electrician’s screwdriver with 3C handle, handle sits in the hand
- Up to 50% thinner insulation allows inaccessible screws to be reached without compromising safety
- Extra-long handle, 30% more slimline
- Unwind protection
- Oblong hole for suspending the tools or inserting a lever
- Screw symbols and size on the handle cap
Datasheets(X)
Precisely matched to the electrician’s activities, the slimmer and longer handle is ideally suited for precision work with mid-range forces in electrical installations.
Tip size | Slot |
Thickness of cutting edge x width of cutting edge | 1.0 x 4.5 mm |
Blade length (A) | 125 mm |
Handle length (B) | 115 mm |
Handle width (C) | 27 mm |