Vahapesu Wash & Wax
Cleaning concentrate Wash & Wax
CLNR-VEH-SHAMP-HYDROPH-500ML
Register and access more than 75 000 products
Wax and detergent in one product.
Washes and polishes simultaneously.
Creates a very shiny and water-repellent surface.
Long-lasting car shampoo, only 50 ml of Vahapesu Wash & Wax is enough for 10 litres of water.
Datasheets(X)
Contents | 500 ml |
Product weight (per item) | 570 g |
Chemical basis | Water |
Container | Plastic bottle |
Colour | Peach |
pH value | 6 |
Density/conditions | 1.02 g/cm³ / at 20°C |
Shelf life from production | 24 Month |
Phosphate-free | Yes |