Valve manually actuated switch 3/2 CAMOZZI
VLVE-MAN-SWITCH-3/2-338-990
Art.-no. 9501020487
EAN 8051707441032
Register and access more than 75 000 products
ON/OFF switch with detent. Series 3 body with 1/8" threaded ports. NC normally closed.
Datasheets(X)
Type description | 338-990 |
Connection thread | 1/8 inch |
Operating pressure | 10 bar |
Flow capacity | 700 l/min |
Height | 105 mm |
Width | 32 mm |
Depth | 16 mm |