Valve manually actuated switch 5/2 CAMOZZI
VLVE-MAN-SWITCH-5/2-358-990
Art.-no. 9501020582
EAN 8051707440851
Register and access more than 75 000 products
ON/OFF switch with detent. Series 3 body with 1/8" threaded ports
Datasheets(X)
Type description | 358-990 |
Connection thread | 1/8 inch |
Operating pressure | 10 bar |
Flow capacity | 700 l/min |
Height | 123 mm |
Width | 32 mm |
Depth | 16 mm |