Vapour retarder tape ISOSEAL
ADHSEALTPE-GRN-W100-L25M
Art.-no. 0992700904
EAN 4099618204470
Register and access more than 75 000 products
Vapour barrier tape provides reliable protection against moisture and mould when sealing joints of air barrier paper, vapour barrier film and planed wood. The tape’s mesh-reinforced LD polyethylene material ensures durability and flexibility, allowing it to adapt easily to various entries.
- Suitable for sealing air barrier paper, vapour barrier sheets and planed timber seams
- Protects against moisture and mould
- Material mesh enforced LD polyethylene
- Adapts well to entries thanks to its flexibility
- Strong and permanent adhesion to common materials
Fulfils the DIN 4108-7 standard’s strict requirements for vapour barriers.
Datasheets(X)
Backing material | PE film |
Adhesive base | Acrylate dispersion |
Colour | Green |
Width | 100 mm |
Length | 25 m |
Min./max. processing temperature | -30 to 100 °C |
Shelf life from production/conditions | 24 Month / at 10°C to 30°C |