Ventilation duct clamp
Ventilation duct clamp
AIRDCTCLMP-(A2K)-TH3MM-1,5KN
Art.-no. 0862007001
EAN 4038898342502
Register and access more than 75 000 products
Connection element for large duct cross-sections
Can be used for low and medium-pressure systems
Double ribbing over bending edges
High quality and strength
Quick and easy installation
Eliminates costs for pre-clamping and drilling holes
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
Ventilation duct clamp for connecting flanged systems in low and medium-pressure systems. 4-mm version for system 30 and 40 flange sizes.
![]() | |
Length (L) | 20 mm |
Width (B) | 30 mm |
Height (H) | 34 mm |
Thickness (t) | 3 mm |
Grip range (k) | 23 mm |
Rebate length (LF) | 17 mm |
Surface | Zinc plated |
Material | Steel |
Pressure load/tensile load | 1.5 kN |
Sustainability | Resources, Pollutants / Emissions |
