Ventilation screw
Stainless steel AISI 410 with collar
HEXWASHERHEAD 4,2X13 AISI410.RUSPERT SW7
Register and access more than 75 000 products
Datasheets(X)
Material | Stainless steel AISI 410 |
Surface | Flake zinc |
Form | Pointed |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 13 mm |
Head diameter (dk) | 7 mm |
Washer diameter (d2) | 8.8 mm |
External drive (s1) | WS7 |
Shape of tip | Pinpoint |
RoHS-compliant | Yes |