Voltage inspection mirror, 22 mm
Inspection mirror, VDE
VOLTAGE INSPECTION MIRROR 22MM
Art.-no.
5774000022
EAN 4056807000305
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
NoticeVDE-GS
AC 1000 V
IEC 60900:2004
AC 1000 V
IEC 60900:2004
Product information
Datasheets(X)
Material | Chrome-vanadium steel |
Surface | VDE insulated |
Diameter of mirror | 22 mm |
Min./max. length | 200-200 mm |