Voltage ratchet 1/2 inch
VOLTAGE 1/2. RATCHET
Art.-no. 5767012100
EAN 4056807031538
Register and access more than 75 000 products
Reliable and safe ratchet compliant with EN 60900 and IEC 60900:2004 standards. Its polyvinyl chloride grip handle ensures a secure hold and comfortable use. The insulated ratchet is safe to use in electrical installation work. Safety is ensured in accordance with the VDE standard.
- AC 1000 V
Datasheets(X)
Tip size | 1/2 inch |
Material of handle | Polyvinyl chloride |
Surface | VDE insulated |
Material | Chrome-vanadium steel |
Drive type | Outer square |
Standards | EN 60900, IEC 60900:2004 |
Length (L1) | 260 mm |
Drive | 1/2 inch |
Other standard | IEC 60900:2004 |