Voltage tester 1 AC-II FLUKE®
Voltage tester 1 AC-II
VOLTAGE TESTER 200-600 V AC
Art.-no. 0715539100
EAN 0095969290821
Register and access more than 75 000 products
When the tip touches a conductor or socket that is live, a red light will light up at the tip. Can be used in tight spaces, easy to take with you. All surface components are manufactured from insulating materials to maximise safety. Indicates voltage without metal contact.
Complies with EN 61010-1 rev. 1, EN 61326 EMC up to 1000 V, CAT IV, UL-approved UL61010, CSA C22.2 no1010-1
Datasheets(X)
Display | LED |
Min./max. voltage range AC | 200-1000 V/AC |
Min./max. frequency | 45 / 405 Hz |
Diode testing | No |
Polarity testing | No |
PELV display | Audible, Visual |
IP protection class | IP 40 |
Overvoltage protection category | CAT IV/1000 V |
Min./max. temperature conditions | -10 to 50 °C |
Battery designation | 1.5 V Micro AAA |
Number of rechargeable batteries/batteries | 2 PCS |
Material | Plastic |
Colour | Yellow |