Voltage tester SEFIMEX SF-690 690 V
Volt.+cont.tester w/LCDdisplay,CAT600V
TEST-SF-690-MULTITESTER-690V
Register and access more than 75 000 products
- Self test function
- AC/DC voltage measuring range with 690 V LED/LCD indication.
- Dangerous voltage indication
- (>50VAC)
- Polarity indication (+ / -)
- Field rotation direction determination
- Continuity warning buzzer
- Automatic switch on/off
- Target light at the measuring point
- Enclosure IP64
- EN 61010-1, EN 61010-2-033, EN 61243-3, CE, TUV, GS.
1 Year Warranty
on issues of material and production
Datasheets(X)
Blade length | 15 mm |
Length | 230 mm |
Design | Light switch |
Display | LED/LCD |
Min./max. frequency | 0 / 70 Hz |
Continuity testing, min./max. electrical resistance | 0-550 kOhm |
Min. voltage for phase testing | 12 V/AC/DC |
Polarity testing | Yes (+/- LED) |
PELV display | Audible |
IP protection class | IP 64 |
Overvoltage protection category | CAT III/600 V |
Min./max. temperature conditions | -10 to 55 °C |
Battery designation | Micro AAA; LR03 |
Number of rechargeable batteries/batteries | 2 PCS |
Length x width x depth | 230 x 55 x 25 mm |
Material | Plastic |
Colour | Black |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!