Welcome to Würth Finland For trade customers only

Voltage tester TRIFITEK TR-1000, 1000 V

Volt.+cont.tester w/LCD, CAT1000V
TEST-RED/BLACK-(TR-1000)-MULTI-1000V

Art.-no. 0715539199
EAN 6430048132052

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Suitable for electricity and maintenance work, for heavy industry and for servicing electric and hybrid cars.



Tester is safety rated: CAT III 1000 V


Fault current testing


Changeable test wires

NoticeCalibration: product number 9998 256

2 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Length

233 mm

Display

LED/LCD

Min./max. frequency

45 / 65 Hz

Min. voltage for phase testing

12 V/AC/DC

Switchable load

30 mA at 230V/AC

Polarity testing

Yes (+/- LED)

PELV display

Vibrating

IP protection class

IP 65

Overvoltage protection category

CAT III/1000 V

Min./max. temperature conditions

-10 to 50 °C

Battery designation

Micro AAA; LR03

Number of rechargeable batteries/batteries

2 PCS

Length x width x depth

233 x 57 x 40 mm

Material

Plastic

Colour

Red
Black

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Standard test wires Trifitek TR-1000

TESTWRE-F.VLT/CONTNTEST-TWOPIN-BLCK/RED

x 1 pcs
Alligator clamp set Fluke AC175

SET-(F.ALICLMP-AC120-FLUKE)

x 1 pcs
Storage pouch, universal

BG-F.MULTIM-BLCK-280X120X50

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information