Vulcanised fibre disc
Vulcanised fibre disc, others
FBRDISC-CUBITRONII-787C-120+-D125X22MM
Register and access more than 75 000 products
Datasheets(X)
Diameter (Ø) | 125 mm |
Bore diameter | 22.23 mm |
Grid size | 120+ |
Backing material | Polyester fabric |
Material of abrasive medium | Cubitron |
Colour of disc | Red/brown |
Adhesive base | Synthetic resin |