Welcome to Würth Finland For trade customers only

Vulcanising cement

Vulcanizing cement high-strength
VULCCMNT-HIGHSTRENGTH-235ML

Art.-no. 0890100017
EAN 4050641077653
-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

High-strength. For self-vulcanising repair systems for tyre and hose repairs.
Notice

Excerpt from: § 36 German road traffic licensing regulations (StVZO) guidelines for assessing and repairing tyre damage to pneumatic tyres dated 8 February 2001



Combination repair kits


  • Repair part, comprising hole filling and repair patch.

3. General requirements


3.1 Each tyre must be removed from the rim prior to repair work to assess the damage and perform the repairs. The exception is those tyres with damage that is clearly just external damage to the tyre...


3.4 The damaged area must be exposed and cleaned with an appropriate tool.


3.5 Damage to the tyre that was treated with emergency repair equipment cannot be repaired.


3.6 It is not permitted to insert a hose without rectifying the damage to the tyre.


4. Performing the repair work


As standard, the damaged duct is filled with raw rubber that is vulcanised using hot or warm vulcanisation. A repair patch is then positioned inside the tyre. A pre-vulcanised rubber body can be used in conjunction with a repair patch to fill the punctured hole caused by stitch damage to the running surface.



The following applies to:



Motorbike tyres


On motorbike tyres, puncture repairs are permitted for damaged areas up to a maximum of 6 mm using combination repair equipment. All tyre repairs outside of the running surface are not permitted on motorbike tyres.



Tyres on passenger cars and trailers


On running surfaces, puncture repairs are permitted for damaged areas up to a maximum of 6 mm using combination repair equipment. Rubber repairs are only permitted in the bead area if the reinforcing materials have not been affected.



C-tyres and tyres with a load-bearing capacity figure < 122 on commercial vehicles and their trailers


On running surfaces, puncture repairs are permitted for damaged areas up to a maximum of 6 mm using combination repair equipment. Rubber repairs are only permitted in the bead area if the reinforcing materials have not been affected.



Tyres with a load-bearing capacity figure ≥ 122 on commercial vehicles and their trailers


On running surfaces, puncture repairs are permitted for damaged areas up to a maximum of 10 mm using combination repair equipment. Rubber repairs are only permitted in the bead areas when the reinforcing materials (carcass or ply end) have not been affected.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents / additional info

 | 

 | 

Instructions

Shake before use. Apply a thin layer of solution to the repair site and let it dry. Apply patches according to the application instructions of the various repair systems. Close the container tight after use.


  • Remove and mark out the cutting channel.

  • Measure the damaged area in order to choose the body. Drill out the cutting channel from the inside out.

  • Sand without applying pressure (remove any ridges). Maximum speed: 5000 rpm.

  • Remove any sanding dust with a vacuum cleaner.

  • Add a drop of solution to the cutting channel. Spread the solution on the roughened surface. Let the solution dry for 5 minutes.

  • Remove the protection without touching the exposed surface.

  • Pull the probe out from the outside until the disc of the repair body is lying flat on the inside of the tyre.

  • Roll out, starting from the centre.

  • Cut off following re-installation and pumping (without pulling it).

Chemical basis

Naphtha

Colour

Beige

Density

0.74 g/cm³

Density conditions

at 15°C

Container

Can

Contents

235 ml

Shelf life from production

12 Month

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

TYRPRB-WP3-PLTD20MM

PNEUSIL
Quick and easy repair means the tyre can be re-used immediately
x 40 pcs

TYRPRB-WP6-PLTD40MM

PNEUSIL
Quick and easy repair means the tyre can be re-used immediately
x 24 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information