W-KLT 2.0 ESD
Storage box W-KLT 2.0 ESD
W-KLT-2.0-3215-300X200X150MM-ESD
Art.-no. 1967600171
EAN 4060052645891
Register and access more than 75 000 products
- DIRECT. SECURE. CONVENIENT.
- Easy access: no cross bar
- 2-step folding mechanism
- Opens at the touch of a button
- Label area: VDA folding label
The container is available in different colours and/or with your company logo on request!
Datasheets(X)
Size | 3215 |
Colour | Black |
Internal width (B1) | 175 mm |
Internal length (L3) | 275 mm |
Interior height (H1) | 115 mm |
Material | Plastic |
Design | ESD-capable |