W48 EZ-50B welding rod
Welding electrode EZ AWS A5.1 E7018
WELDELTRD-ISO2560A-(50-80A)-DXXL300MM
Art.-no. 0982304800
EAN 3858881314856
Register and access more than 75 000 products
Classification:
AWS A5.1 E7018-1EN 499-94 E42 4B 42 H5
Reliable alkaline AC/DC rod for unalloyed and low-alloy steels.
Insensitive to the base metal's impurities. Robust weld metal. Ideal for heavily loaded structures.
Datasheets(X)
Wire diameter (Ø) | 2.0 mm |
Length | 300 mm |
Min./max. current | 50-80 A |
Weight | 3.2 kg |
Standards | ISO 2560-A |
Material | Steel |
American Welding Society (AWS) | A5.1: E 7018 |
Coating of welding electrode | Basic |
Min. tensile strength | 540 N/mm² |
Min. current | 50 A |
Max. current | 80 A |
Min. longitudinal elongation | 26 % |