Welcome to Würth Finland For trade customers only

WALTER D3120 indexable insert drill 2xD 19.0 mm x 119 mm internal

DRL-ERVPLT-D19,0-DIN1835-IK-11202190

Art.-no. 1970906060

-
WALTER D3120 indexable insert drill 2xD 19.0 mm x 119 mm internal

Art.-no. 1970906060

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

High-performance drilling in the diameter range 16.00 mm–42.00 mm and at drilling depths of 2xD in the steel, stainless steel, cast and special alloy material groups with medium requirements in terms of finish quality and tolerance.

Advantage

  • Precisely fitting inserts ensure optimum machining results even under difficult conditions
  • Wide selection of indexable inserts
  • Four true cutting edges per indexable insert for the entire range
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

WALTER AG

Manufacturer Part Number

D3120-02-19.00F25-P21

Max. drilling depth (D)

2xD

Coolant supply

Internal

Tool holding device

Parallel shank with chuck surface ISO 9766

Bore type

Normal bore, Stud hole bore, Bore from the center, Entry 45 ° edge, Half bore, Chain bore, Convex entry, L-Bore, Cross bore, Slanted exit, Slanted entry, T-Bore

Cutting edge diameter (Dc)

19 mm

Adjustment range (+/-) (X (mm))

+1,00

Shank diameter (d1)

25 mm

Collar diameter (d2)

35 mm

Clamp in depth (X2)

56 mm

Cantilever length (X1)

63 mm

Cutting edge length (Lc)

38 mm

Suitable for indexable insert size

P284..S-1N

Harmonized System Code

84661038

Gross Weight

0.368 kg

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
WALTER indexable inserts, indexable insert drill P2840S-1N-A57 WKP35S

Indexable insert for indexable insert drill

WALTER AG
x 1 pcs
WALTER indexable inserts, indexable insert drill P2840S-1N-E67 WKP35S

Indexable insert for indexable insert drill

WALTER AG
x 1 pcs
WALTER indexable inserts, indexable insert drill P2840S-1N-E67 WSP45S

Indexable insert for indexable insert drill

WALTER AG
x 1 pcs
WALTER indexable inserts, indexable insert drill P2840S-1N-A57 WXP40

Indexable insert for indexable insert drill

WALTER AG
x 1 pcs
WALTER indexable inserts, indexable insert drill P2840S-1N-A57 WKP25S

Indexable insert for indexable insert drill

WALTER AG
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
WALTER clamping screw indexable inserts, TX 8, M 2.5 x 6.0

Clamping screw for Star Drill indexable insert drill

WALTER AG
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information