Welcome to Würth Finland For trade customers only

WALTER clamping screw indexable inserts, TX 8, M 2.5 x 6.0

WALTER CLAMPING SCREW FOR INDEXABLE INSE

Art.-no. 1970930625

-
WALTER clamping screw indexable inserts, TX 8, M 2.5 x 6.0

Art.-no. 1970930625

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For clamping indexable inserts for Star Drill indexable insert drill.

Execution

  • High-strength steel screw
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

WALTER AG

EAN

4039247427536

Manufacturer Part Number

FS923

Thread dimension

M2.5

Screw length

6 mm

Clamping screw size

M2.5 x 6 mm

Tightening torque

1 Nm

Internal drive of screw

TX8

Harmonized System Code

73181595

Gross Weight

0.001 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information