WALTER indexable inserts, indexable insert drill P2840S-1N-A57 WKP35S
Art.-no. 1970930585
Register and access more than 75 000 products
Application
For machining steel and cast materials in challenging conditions (inclined inlet and outlet, cross hole drilling)
Execution
- The robust solution
- Sintered version
Datasheets(X)
Brand | WALTER AG |
Manufacturer Part Number | P2840S-1N-A57 WKP35S |
Carbide type | WKP35S |
Suitable for min./max. cutting diameter | 16.0-20.0 mm |
Material to be processed | Steel, Cast metal |
Suitable for indexable inserts | P2840S-1N-A57 |
Harmonized System Code | 82090020 |
Gross Weight | 0.002 kg |