Welcome to Würth Finland For trade customers only

WALTER indexable inserts, indexable insert drill P2840S-1N-A57 WXP40

Art.-no. 1970930611

-
WALTER indexable inserts, indexable insert drill P2840S-1N-A57 WXP40

Art.-no. 1970930611

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For machining steel and cast materials in challenging conditions (inclined inlet and outlet, cross hole drilling)

Execution

  • The robust solution
  • Sintered version
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

WALTER AG

Manufacturer Part Number

P2840S-1N-A57 WXP40

Carbide type

WXP 40

Suitable for min./max. cutting diameter

16.0-20.0 mm

Material to be processed

Steel, Stainless steel, Cast metal, Special alloy

Suitable for indexable inserts

P2840S-1N-A57

Harmonized System Code

82090020

Gross Weight

0.002 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information