Welcome to Würth Finland For trade customers only

WALTER indexable inserts, indexable insert drill P2840S-1N-E67 WKP35S

Art.-no. 1970930589

-
WALTER indexable inserts, indexable insert drill P2840S-1N-E67 WKP35S

Art.-no. 1970930589

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For machining long-chipping materials in steel, non-ferrous metals and stainless steel under average working conditions.

Execution

  • The easy-cutting solution
  • Polished version
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

WALTER AG

Manufacturer Part Number

P2840S-1N-E67 WKP35S

Carbide type

WKP35S

Suitable for min./max. cutting diameter

16.0-20.0 mm

Material to be processed

Steel, Cast metal

Suitable for indexable inserts

P2840S-1N-E67

Harmonized System Code

82090020

Gross Weight

0.002 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information