Welcome to Würth Finland For trade customers only

WD Mobile tyre carrier

Tyre carrier WD
WHEEL JACK

Art.-no. 071554 174

EAN 4053479947693

-
WD Mobile tyre carrier

Art.-no. 071554 174

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For heavy machines

Maximum load: 250 kg


Maximum tyre size: 445/65 — 22.5 inch


Rolls with ball bearings facilitate installation.


Ergonomic handle makes working easier.


Weight 15 kg.


Place for tyres of different sizes on both sides

NoticeMail order

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

250 kg

Width

1120 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information