WD60 wheel jack
Wheel lifter hydraulic WD60
WHEEL JACK
Register and access more than 75 000 products
Max. 60 kg
Ergonomic jack design for easy handling and tyre lifting.
Lifting with a foot pedal.
Max. rim size 24 inches, max tyre Ø 820 mm.
Weight 60 kg.
A gear and aggregate jack as a standard accessory.
The fork can be turned 180° to prevent the lifting arms from hitting the object being lifted and to use the rubber support only.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Load capacity | 60 kg |
Min./max. height | 100-1100 mm |
Width | 750 mm |
Product weight (per item) | 64 kg |