WEDO Relax-Plus footrest, infinitely adjust. by pressing foot, 4 height levels
Art.-no. 1970929098
Register and access more than 75 000 products
Application
the foot platform can be positioned using the buttons on the rounded side panels. the angle of the footrest can be infinitely adjusted by gently applying pressure with your foot and is supported by a micro-grid.
Execution
- adjustable to 4 height levels
- foot platform 45 x 35 cm
- floor protectors prevent slipping
Datasheets(X)
Brand | WEDO |
Manufacturer Part Number | 2751037 |
Length | 52 cm |
Width | 35 cm |
Height | 14 cm |
Length x width x height | 52 x 35 x 14 cm |
Material | HIPS - Impact-resistant polystyrene |
Gross Weight | 2.020 kg |