WEDO rolling stool, RAL 7035 light grey, 150 kg load capacity
ROLLING-STOOL-440/290MM-50260005
Art.-no. 1970927610
Register and access more than 75 000 products
Application
mobile, secure and non-slip mini step
Execution
- 2-step platform, round, without corner guards
- TÜV and GS-tested in accordance with EN 14183-F
- Runs smoothly on 3 rollers which retract into the housing when someone stands on the stool
Datasheets(X)
Brand | WEDO |
EAN | 4039247461851 |
Manufacturer Part Number | 212237 |
Surface area diameter | 440 mm |
Standing area diameter | 290 mm |
Height | 430 mm |
Heigh with load | 425 mm |
Load-carrying capacity | 150 kg |
Material | Plastic |
EN standard | 14183 |
Colour | Light grey RAL 7035 |
Mandatory testing according to DGUV (UVV) | Yes |
Gross Weight | 3.250 kg |