The images are examples.
WIDIA SNHX-MM 1204.., ISO name SNHX120408PNSRMM, cemented carbide type WS40PM
WIDIA WSP SNHX120408PNSRMM WS40PM VSM890
Art.-no. 1970933591
Register and access more than 75 000 products
Execution
- Geometry SNHX-MM - general machining
Delivery
Packaging unit: 5 pieces
Datasheets(X)
Brand | WIDIA |
EAN | 4061779078528 |
Manufacturer Part Number | 6596433 |
ISO name | SNHX120408PNSRMM |
Knife edge length | 12 mm |
Edge radius | 0.8 mm |
Carbide type | WS40PM |
ISO standard | SNHX |
Surface | Coated |
Material to be processed | Steel, Stainless steel, Special alloy |
Number of cutting edges | 8 PCS |
Mounting bore diameter | 4.75 mm |
Clearance angle of indexable insert ISO | N |
Inner circle diameter | 12 mm |
Cutting material | SC |
Tolerance class of indexable insert ISO | H |
Thickness of indexable insert | 4.61 mm |
Shape of indexable insert ISO | S |
Harmonized System Code | 82090020 |
Gross Weight | 0.008 kg |