Welcome to Würth Finland For trade customers only

WIDIA WSP HNPJ0704ANSNHD WP40PM M1200 Mi

WIDIA WSP HNPJ0704ANSNHD WP40PM M1200 MI

Art.-no. 1970933575

-
WIDIA WSP HNPJ0704ANSNHD WP40PM M1200 Mi

Art.-no. 1970933575

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Execution

  • geometry HNPJ-HD — rough machining
  • Geometry HNGJ-LD - Light machining
  • Geometry HNPJ-GD - General machining
  • Geometry HNPJ-HD - Rough machining
  • Geometry HNGJ-LD3W - Wiper

Delivery

box quantity: 10 pieces

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

WIDIA

EAN

4050839937233

Manufacturer Part Number

5550907

ISO name

HNPJ0704ANSNHD

Knife edge length

7 mm

Edge radius

1.2 mm

Carbide type

WP40PM

ISO standard

HNPJ

Surface

Coated

Material to be processed

Steel, Stainless steel, Special alloy

Number of cutting edges

12 PCS

Mounting bore diameter

5 mm

Clearance angle of indexable insert ISO

N

Inner circle diameter

12.7 mm

Cutting material

SC

Tolerance class of indexable insert ISO

F

Thickness of indexable insert

4.41 mm

Shape of indexable insert ISO

B

Harmonized System Code

82090020

Gross Weight

0.007 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information