WIDIA WSP HNPJ0905ANSNHD WP40PM M1200
WIDIA WSP HNPJ0905ANSNHD WP40PM M1200
Art.-no. 1970933578
Register and access more than 75 000 products
Execution
- geometry HN.J-HD — rough machining
- Geometry HNGJ-LD - Light machining
- Geometry HN.J-GD - General machining
- Geometry HN.J-HD - Rough machining
- Geometry HNGJ-GD3W - Wiper
Delivery
box quantity: 10 pieces
Datasheets(X)
Brand | WIDIA |
EAN | 4050839937417 |
Manufacturer Part Number | 5550909 |
ISO name | HNPJ0905ANSNHD |
Knife edge length | 9 mm |
Edge radius | 1.2 mm |
Carbide type | WP40PM |
ISO standard | HNPJ |
Surface | Coated |
Material to be processed | Steel, Stainless steel, Special alloy |
Number of cutting edges | 12 PCS |
Mounting bore diameter | 5 mm |
Clearance angle of indexable insert ISO | N |
Inner circle diameter | 15.88 mm |
Cutting material | SC |
Tolerance class of indexable insert ISO | F |
Thickness of indexable insert | 5.46 mm |
Shape of indexable insert ISO | B |
Harmonized System Code | 82090020 |
Gross Weight | 0.017 kg |