WIDIA WSP WP40PM coated 1.2-mm edge radius, 7-mm cutting edge length
WIDIA WSP HNPJ 0704ANSNGD WP40PM
Art.-no. 1970933572
Register and access more than 75 000 products
Execution
- geometry HNPJ-GD — general machining
Delivery
box quantity: 10 pieces
Datasheets(X)
Brand | WIDIA |
EAN | 4050839937141 |
Manufacturer Part Number | 5550906 |
ISO name | HNPJ0704ANSNGD |
Knife edge length | 7 mm |
Edge radius | 1.2 mm |
Carbide type | WP40PM |
ISO standard | HNPJ |
Surface | Coated |
Material to be processed | Steel, Stainless steel, Special alloy |
Harmonized System Code | 82090020 |
Gross Weight | 0.009 kg |