Welcome to Würth Finland For trade customers only

WIDIA WSP XDCT110404PDERML WP40PM VSM11

WIDIA WSP XDCT110404PDERML WP40PM VSM11

Art.-no. 1970933579

-
WIDIA WSP XDCT110404PDERML WP40PM VSM11

Art.-no. 1970933579

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Execution

  • geometry XDCT-ML – light machining
  • geometry XDCT-ML — light machining
  • geometry XDPT-MM — general machining
  • geometry XDPT-MH — rough machining

Delivery

box quantity: 10 pieces

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

WIDIA

EAN

4050841374941

Manufacturer Part Number

5642230

ISO name

XDCT110404PDERML

Knife edge length

11 mm

Edge radius

0.4 mm

Carbide type

WP40PM

ISO standard

XDCT

Surface

Coated

Material to be processed

Steel, Stainless steel, Special alloy

Number of cutting edges

2 PCS

Mounting bore diameter

3 mm

Clearance angle of indexable insert ISO

D

Cutting material

SC

Tolerance class of indexable insert ISO

C

Thickness of indexable insert

4 mm

Shape of indexable insert ISO

X

Harmonized System Code

82090020

Gross Weight

0.003 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information